O-Z/GEDNEY #OELR75

Explosion-Proof Conduit Outlet 3/4 inch LR

SKU: 78312605544
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Outlet
Configuration: LR
Hub Size: 3/4 in.
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Material: Gray Iron
Manufacturer Series: ER
Description
Explosion-Proof Certified Conduit Outlet Bodies: Type - Explosion-Proof Conduit Outlet; Configuration - LR; Hub Size - in - 3/4; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Left Side; Material - Gray Iron; Manufacturer Series - ER