Explosion-Proof Conduit Outlet 1/2 inch LB

SKU: 78312605545
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Conduit Outlet
Configuration: LB
Hub Size: 1/2 in.
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Back
Material: Malleable Iron
Explosion-Proof Certified Conduit Outlet Bodies: Type - Explosion-Proof Conduit Outlet; Configuration - LB; Hub Size - in - 1/2; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Back; Material - Malleable Iron