KILLARK #XT-2

Explosion-Proof Conduit Outlet 3/4 inch T

SKU: 78393695002
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Outlet
Configuration: T
Hub Size: 3/4 in.
Number of Hubs: 3
Hub Placement: Tee
Access: Side
Material: Aluminum
Manufacturer Series: X
Description
Explosion-Proof Certified Conduit Outlet Bodies: Type - Explosion-Proof Conduit Outlet; Configuration - T; Hub Size - in - 3/4; Number of Hubs - 3; Hub Placement - Tee; Access - Side; Material - Aluminum; Manufacturer Series - X