Menu Search

KILLARK #XLR-3

Explosion-Proof Conduit Outlet 1 inch LR

SKU: 78393691009
Manufacturer Series: X Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Conduit Outlet
Configuration: LR
Hub Size: 1 in.
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Material: Aluminum
Description
Explosion-Proof Certified Conduit Outlet Bodies: Type - Explosion-Proof Conduit Outlet; Configuration - LR; Hub Size - in - 1; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Right Side; Material - Aluminum; Manufacturer Series - X