Menu Search
KILLARK #XLL-3

Explosion-Proof Conduit Outlet 1 inch LL

SKU # 78393691006 Manufacturer Series: X Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Outlet
Configuration: LL
Hub Size: 1 in.
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Material: Aluminum

Explosion-Proof Certified Conduit Outlet Bodies: Type - Explosion-Proof Conduit Outlet; Configuration - LL; Hub Size - in - 1; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Left Side; Material - Aluminum; Manufacturer Series - X