KILLARK #GECLBT-1M

Explosion-Proof Conduit Outlet 1/2 inch LB

SKU: 78393621081
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Conduit Outlet
Configuration: LB
Hub Size: 1/2 in.
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Side
Material: Malleable Iron
Manufacturer Series: GE Series
Description
Explosion-Proof Certified Conduit Outlet Bodies: Type - Explosion-Proof Conduit Outlet; Configuration - LB; Hub Size - in - 1/2; Number of Hubs - 2; Hub Placement - 90-Degree; Access - Side; Material - Malleable Iron; Manufacturer Series - GE Series