KILLARK #XC-1

Explosion-Proof Conduit Outlet 1/2 inch C

SKU: 78393689001
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Conduit Outlet
Configuration: C
Hub Size: 1/2 in.
Number of Hubs: 2
Hub Placement: Straight
Access: Side
Material: Aluminum
Manufacturer Series: X
Description
Explosion-Proof Certified Conduit Outlet Bodies: Type - Explosion-Proof Conduit Outlet; Configuration - C; Hub Size - in - 1/2; Number of Hubs - 2; Hub Placement - Straight; Access - Side; Material - Aluminum; Manufacturer Series - X