Menu Search
Search
KILLARK #GESXT-4

Conduit Outlet Body, (4) 1-1/4 in. Hubs, Side Access, Aluminum, X Configuration

SKU # 78393621036 Manufacturer Series: GE series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Outlet
Configuration: X
Hub Size: 1-1/4 in.
Number of Hubs: 4
Access: Side
Material: Aluminum

Explosion-Proof Certified Conduit Outlet Bodies: Type - Explosion-Proof Conduit Outlet; Configuration - X; Hub Size - in - 1-1/4; Number of Hubs - 4; Access - Side; Material - Aluminum; Additional Information - Cover Opening: 3-9/16 in., Volume: 42 cu.in.; Manufacturer Series - GE Series

Additional Info: Cover Opening: 3-9/16 in., Volume: 42 cu.in.