Menu Search
EATON CROUSE-HINDS SERIES #OELR2

Condulet Explosion-Proof Conduit Outlet 3/4 inch LR

SKU # 78227455250
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Outlet
Configuration: LR
Hub Size: 3/4 in.
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Right Side
Material: Feraloy Iron Alloy