Menu Search
EATON CROUSE-HINDS SERIES #OELL1

Condulet Explosion-Proof Conduit Outlet 1/2 inch LL

SKU # 78227455220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Conduit Outlet
Configuration: LL
Hub Size: 1/2 in.
Number of Hubs: 2
Hub Placement: 90-Degree
Access: Left Side
Material: Feraloy Iron Alloy