Menu Search
Explosion-Proof Certified Combination Starters Starter, Combination, Full Voltage

APPLETON #AE4BB4W1C8

Starter, Combination, Full Voltage

SKU #78138185519
Manufacturer Series: AEB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Combination Magnetic Starter
Reversing/Non-Reversing: Non-Reversing
Rating - Volts: NEMA 480V AC
Size: NEMA Size 4
Disconnect: Breaker, Magnetic
Disconnect Amps: 150
Phase: 3
Line Voltage: 480V AC
Coil Voltage: 120V AC (separate control)
Enclosure Material: Aluminum, Gray Epoxy
Enclosure Type: Type 4, 7BCD & 9EFG, Cl.1 Div.1&2

Explosion-Proof Certified Combination Starters: Type - Explosion-Proof Combination Magnetic Starter; Reversing/Non-Reversing - Non-Reversing; Rating - Volts - NEMA 480V AC; Size - NEMA Size 4; Disconnect - Breaker, Magnetic; Disconnect Amps - 150; Phase - 3; Line Voltage - 480VAC; Coil Voltage - 120VAC (separate control); Enclosure Material - Aluminum, Gray Epoxy; Enclosure Type - Type 4, 7BCD & 9EFG, Cl.1 Div.1&2; Additional Information - Starter: Cutler-Hammer A200. Disconnect: Cutler-Hammer MCP. Connection: Threaded for 2-1/2" conduit; Manufacturer Series - AEB

Additional Info: Starter: Cutler-Hammer A200. Disconnect: Cutler-Hammer MCP. Connection: Threaded for 2-1/2"" conduit