Menu Search
Explosion-Proof Certified Cable Connectors Clad Cable Connector, 0.50 in., 0.49 - 0.90 in. OD, Aluminum
EATON CROUSE-HINDS SERIES #TMCX050-1-L

Terminator II Clad Cable Connector, 0.50 in., 0.49 - 0.90 in. OD, Aluminum

SKU # 66227630338 Manufacturer Series: TMCX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Connector Type: Metal Clad Cable, Explosion-Proof
Trade Size: 0.5 in.
OD Min: 0.49 in.
OD Max: 0.9 in.
Material: Aluminum
Compound: Included

Explosion-Proof Certified Cable Connectors: Connector Type - Metal Clad Cable, Explosion-Proof; Trade Size - in - 0.50; OD Min - 0.49 in.; OD Max - 0.90 in.; Material - Aluminum; Compound - Included; Additional Information - Armour OD: 0.40 - 0.86 in., Entry Thread: M25, Liquid Compound, Length: 3.05 in.; Manufacturer Series - Terminator II TMCX

Additional Info: Armour OD: 0.40 - 0.86 in., Entry Thread: M25, Liquid Compound, Length: 3.05 in.