Menu Search
Explosion-Proof Certified Cable Connectors Teck/Jacketed Metal Clad Cable, Explosion-Proof Connector Brass 2.00 inch
APPLETON #TMCX200NB

Teck/Jacketed Metal Clad Cable, Explosion-Proof Connector Brass 2.00 inch

SKU # 78138108409 Manufacturer Series: TMCX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Teck/Jacketed Metal Clad Cable, Explosion-Proof
Trade Size: 2 in.
OD Min: 1.86 in.
OD Max: 2.2 in.
Material: Brass
Compound: Included

Additional Info: Class I Div 1&2, Class II Div 1&2. NEMA 3,4,4x & IP66. Finish: Nickel Plated