APPLETON #TMCX150NB

Teck/Jacketed Metal Clad Cable, Explosion-Proof Connector Brass 1.50 inch

SKU: 78138108407
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Connector Type: Teck/Jacketed Metal Clad Cable, Explosion-Proof
Trade Size: 1.5 in.
OD Min: 1.4 in.
OD Max: 1.73 in.
Material: Brass
Compound: Included
Manufacturer Series: TMCX
Description
Explosion-Proof Certified Cable Connectors: Connector Type - Teck/Jacketed Metal Clad Cable, Explosion-Proof; Trade Size - in - 1.50; OD Min - 1.40"; OD Max - 1.73"; Material - Brass; Compound - Included; Additional Information - Class I Div 1&2, Class II Div 1&2. NEMA 3,4,4x & IP66. Finish: Nickel Plated; Manufacturer Series - TMCX
Additional Info: Class I Div 1&2, Class II Div 1&2. NEMA 3,4,4x & IP66. Finish: Nickel Plated