APPLETON #TMC2X-100118SSX

Cable Gland, Explosion-Proof 1 in. 0.87 in. 1.18 in. Stainless Steel

SKU: 78138137836
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Cable Gland, Explosion-Proof
Trade Size: 1 in.
OD Min: 0.87 in.
OD Max: 1.18 in.
Material: Stainless Steel
Compound: Included
Manufacturer Series: TMC2X
Description
Cable Gland, Explosion-Proof 1 in. 0.87 in. 1.18 in. Stainless Steel
Additional Info: Dust-Ignitionproof, NEMA 4X, IP66