Menu Search
Explosion-Proof Certified Cable Connectors Cable Gland, Explosion-Proof 1/2 in. 0.50 in. 0.75 in. Stainless Steel

APPLETON #TMC2X-050075SSX

Cable Gland, Explosion-Proof 1/2 in. 0.50 in. 0.75 in. Stainless Steel

SKU #78138137798
Manufacturer Series: TMC2X
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Connector Type: Cable Gland, Explosion-Proof
Trade Size: 1/2 in.
OD Min: 0.5 in.
OD Max: 0.75 in.
Material: Stainless Steel
Compound: Included

Cable Gland, Explosion-Proof 1/2 in. 0.50 in. 0.75 in. Stainless Steel

Additional Info: Dust-Ignitionproof, NEMA 4X, IP66