Menu Search
Search
ABB INSTALLATION PRODUCTS #TCF300-304AL

Tray/Cord Connector, 3 in., 2.64 in. to 3.04 in. OD

SKU # 78620989382
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Connector Type: Tray/Cord Connector
Trade Size: 3 in.
OD Min: 2.64 in.
OD Max: 3.04 in.
Material: Aluminum