Menu Search
O-Z/GEDNEY #RB-325S

Explosion-Proof Reducing Bushing, Steel 1.25 x 0.75 in.

SKU # 78312646725
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Steel
Trade Size Large: 1.25 in.
Trade Size Small: 0.75 in.