Menu Search
Search
O-Z/GEDNEY #RB-321S

Explosion-Proof Reducing Bushing, Steel 0.75 x 0.50 in.

SKU # 78312646705
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Steel
Trade Size Large: 0.75 in.
Trade Size Small: 0.5 in.