Menu Search
Explosion-Proof Certified Bushings Explosion-Proof Reducing Bushing, Aluminum 2.00 x 0.75 in.
O-Z/GEDNEY #RB-334A

Explosion-Proof Reducing Bushing, Aluminum 2.00 x 0.75 in.

SKU # 78312605804
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Aluminum
Trade Size Large: 2 in.
Trade Size Small: 0.75 in.