Menu Search
Explosion-Proof Certified Bushings Explosion-Proof Reducing Bushing, Steel 1.00 x 0.75 in.
EATON CROUSE-HINDS SERIES #RE32

Explosion-Proof Reducing Bushing, Steel 1.00 x 0.75 in.

SKU # 78227458970
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Steel
Trade Size Large: 1 in.
Trade Size Small: 0.75 in.