Menu Search
EATON CROUSE-HINDS SERIES #RE106

Explosion-Proof Reducing Bushing, Feraloy Iron Alloy 4.00 x 2.00 in.

SKU # 78227459220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Feraloy Iron Alloy
Trade Size Large: 4 in.
Trade Size Small: 2 in.