Menu Search
Explosion-Proof Certified Bushings Explosion-Proof Reducing Bushing, Aluminum 1.50 x 1.00 in.

EATON CROUSE-HINDS SERIES #RE53-SA

Explosion-Proof Reducing Bushing, Aluminum 1.50 x 1.00 in.

SKU #78227410147
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Aluminum
Trade Size Large: 1.5 in.
Trade Size Small: 1 in.