Menu Search
EATON CROUSE-HINDS SERIES #RE42-SA

Explosion-Proof Reducing Bushing, Aluminum 1.25 x 0.75 in.

SKU # 78227410143
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Aluminum
Trade Size Large: 1.25 in.
Trade Size Small: 0.75 in.