Menu Search
Explosion-Proof Certified Bushings Explosion-Proof Reducing Bushing, Steel 1.25 x 0.75 in.
APPLETON #RB125-75

Explosion-Proof Reducing Bushing, Steel 1.25 x 0.75 in.

SKU # 78138165465
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Steel
Trade Size Large: 1.25 in.
Trade Size Small: 0.75 in.