Menu Search
Explosion-Proof Certified Bushings Explosion-Proof Reducing Bushing, Aluminum 2.50 x 2.00 in.

APPLETON #RB250-200A

Explosion-Proof Reducing Bushing, Aluminum 2.50 x 2.00 in.

SKU #78138125723
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Reducer Type: Explosion-Proof Reducing Bushing
Installation: Threaded/Flush
Material: Aluminum
Trade Size Large: 2.5 in.
Trade Size Small: 2 in.