Menu Search
EDWARDS SIGNALING #435EX-6G1

Explosionproof Bell 93 dB at 10 ft

SKU # 78264024582 Manufacturer Series: 435EX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosionproof Bell
Operating Voltage: 24V DC
Operating Current: 0.24A
Decibels: 93 dB at 10 ft
Color: Gray
Size - Gong: 6.00" Diameter
Mounting: Surface and Conduit
Hubs: (1) 3/4"

Explosion-Proof Certified Bells: Type - Explosionproof Bell; Operating Voltage - 24V DC; Operating Current - 0.24A; Decibels - 93 dB at 10 ft; Color - Gray; Size - Gong - 6.00" Diameter; Mounting - Surface and Conduit; Hubs - (1) 3/4"; Additional Information - Cl.1 Div.1,2 Groups B,C,D. Cl.2 Div.1, Groups E,F,G. NEMA 4; Manufacturer Series - 435EX

Additional Info: Cl.1 Div.1,2 Groups B,C,D. Cl.2 Div.1, Groups E,F,G. NEMA 4