Menu Search
Search
EDWARDS SIGNALING #5545M-Y6

Explosion-proof Remote Speaker/Amplifier, 100 dB/1m

SKU # 78264028204 Manufacturer Series: 5545M Titan Class
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-proof Remote Speaker/Amplifier
Mounting: Panel
Decibels: 100 dB/1m
Operating Voltage: 120 to 240 VAC 50/60Hz, 125 to 250 VDC
Operating Current: 0.1/0.11 to 0.02 A Standby, 0.28 to 0.15/0.15 to 0.08 A Tune On
Color: Gray
Material: Cast Zinc
Finish: Epoxy
Dimensions HxWxD: HxW: 18-3/8 x 11-1/4 in.
Approval Listings: UL-Listed for Class 1, Div. 1 and 2, Groups B, C and D

The 5545M hazardous location remote speaker/amplifier has been designed for high decibel system operation when connected to the 5540M central tone generator or 5541M system master panel.