Menu Search
Explosion-Proof Certified Accessory Terminal Blocks Explosion-Proof Outlet Box Terminal GR, Form 3 12 Opening

APPLETON #GRTB123

Explosion-Proof Outlet Box Terminal GR, Form 3 12 Opening

SKU #78138162541
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Block Type: Explosion-Proof Outlet Box Terminal
Box Series: GR, Form 3
Number of Openings: 12
Wire AWG: 22-12
Mounting: Internal Box Tapped Holes

Explosion-Proof Certified Accessory Terminal Blocks: Block Type - Explosion-Proof Outlet Box Terminal; Box Series - GR, Form 3; Number of Openings - 12; Wire AWG - 22-12; Mounting - Internal Box Tapped Holes