Menu Search
Exhaust Fans Exhaust Fan, 10.00 in. Dia, 2280 CFM, 120V 1 Phase, 1/12 Hp, Venturi/External Shutter, Totally Enclosed

TPI CORP #CE10DV

Exhaust Fan, 10.00 in. Dia, 2280 CFM, 120V 1 Phase, 1/12 Hp, Venturi/External Shutter, Totally Enclosed

SKU #68633486903
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Commercial Exhaust Fan
Fan Diameter: 10.00 in.
Housing-Frame: Venturi, External Shutter
Fan Blade Construction: 3 Paddle, Aluminum
CFM - Maximum: 2280
Motor - Electrical Rating: 120V 1 Phase
Motor - Power Rating: 1/12 Hp
Motor Type: Totally Enclosed
Guard: Steel Wire
Weight: 11 lb.

Fans: Type - Commercial Exhaust Fan; Fan Diameter - 10.00 in.; Housing-Frame - Venturi, External Shutter; Fan Blade Construction - 3 Paddle, Aluminum; CFM - Maximum - 2280; Motor - Electrical Rating - 120V 1 Phase; Motor - Power Rating - 1/12 Hp; Motor Type - Totally Enclosed; Guard - Steel Wire; Weight - 11.00 lb; Additional Information - 12.63 in.L x 12.62 in. W, Pull Chain Switch, Direct Drive

Additional Info: 12.63 in.L x 12.62 in. W, Pull Chain Switch, Direct Drive