Menu Search

BROAN #ZB80ML

Ultra Green Ventilation Fan, Frame with Pre-Installed Screws, 80 CFM, 120V, 0.9A, White Polymeric Grille

SKU: 02671520297
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Exhaust Fan
Housing-Frame: Frame with Pre-Installed Screws
CFM - Maximum: 80
Motor - Electrical Rating: 120V, 0.90A
Finish: White Polymeric Grille
Dimensions: HxWxD: 7.63 x 10.5 x 11.38 in.
Description
BROAN ULTRA GREEN Series Fans deliver everything you wished for in a bath fan � premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards around the United States.
Additional Info: Sones: Less than 0.3, Duct Size: 6 in. or 4 in., Ceiling Installation