Menu Search
BROAN #ZB110

Ultra Green Ventilation Fan, Frame with Pre-Installed Screws, 110 CFM, 120V, 0.2A, White Polymeric Grille

SKU # 02671520107
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exhaust Fan
Housing-Frame: Frame with Pre-Installed Screws
CFM - Maximum: 110
Motor - Electrical Rating: 120V, 0.20A
Finish: White Polymeric Grille
Dimensions: HxWxD: 7.63 x 10.5 x 11.38 in.

BROAN ULTRA GREEN Series Fans deliver everything you wished for in a bath fan - premium ventilation to help reduce airborne pollutants, extremely quiet operation, energy efficiency, consistent power and most impressively, the fastest, easiest, most universal installation available. These fans are ideal for both spot ventilation in humid bathrooms, as well as continuous ventilation to meet various building codes and Green Building standards around the United States.

Additional Info: Sones: Less than 0.3, Duct Size: 6 in., Ceiling Installation