AIRMASTER FAN CO #PD18T-D3A

Low Pressure Industrial Duty 18.00 in.

SKU: 78342924201
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Low Pressure Industrial Duty
Fan Diameter: 18.00 in.
Housing-Frame: Frame and Shutter
CFM - Maximum: 2680
Motor - Electrical Rating: 115V 3 Phase
Motor - Power Rating: 1/6 Hp
Motor Type: Totally Enclosed
Dimensions: HxWxD: 24 x 24 x 9.37 in.
Weight: 34 lb.
Description
Exhaust Fans: Type - Low Pressure Industrial Duty; Fan Diameter - 18.00 in.; Housing-Frame - Frame and Shutter; CFM - Maximum - 2680; Motor - Electrical Rating - 115V 3 Phase; Motor - Power Rating - 1/6 Hp; Motor Type - Totally Enclosed; Size - HxWxD - 24.00 x 24.00 x 9.37 in.; Weight - 34.00 lb