Menu Search
Exhaust Fans Series BFQ Exhaust Fan, 70 CFM, Heavy Duty, Thermally Protected, 120V 60 Hz, 0.3A, White

AIR KING VENTILATION PROD #BFQ75

Series BFQ Exhaust Fan, 70 CFM, Heavy Duty, Thermally Protected, 120V 60 Hz, 0.3A, White

SKU #08316290306
Manufacturer Series: BFQ
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Exhaust Fan
CFM - Maximum: 70
Motor - Electrical Rating: 120V 60 Hz, 0.3A
Motor Type: Heavy Duty, Thermally Protected
Finish: White
Dimensions: HxWxD: 4.75 x 8.5 x 9.13 in.

Exhaust Fans: Type - Exhaust Fan; CFM - Maximum - 70; Motor - Electrical Rating - 120V 60 Hz, 0.3A; Motor Type - Heavy Duty, Thermally Protected; Finish - White; Size - HxWxD - 4.75 x 8.50 x 9.13 in.; Additional Information - Duct Size: 4 in. Round, High Performance, Sones: 1.5 Quiet, Collar/ Damper: Plastic, Fan Speed: 1300 RPM, ABS Plastic Housing, Grill Dimension: 10 x 10 in.; Manufacturer Series - BFQ

Additional Info: Duct Size: 4 in. Round, High Performance, Sones: 1.5 Quiet, Collar/ Damper: Plastic, Fan Speed: 1300 RPM, ABS Plastic Housing, Grill Dimension: 10 x 10 in.