Menu Search
AIR KING VENTILATION PROD #AS50MBG

Advantage Exhaust Fan, 50 CFM, Thermally Protected, 120V 60 Hz, 0.9A, White

SKU # 08316225361 Manufacturer Series: AS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Exhaust Fan
CFM - Maximum: 50
Motor - Electrical Rating: 120V 60 Hz, 0.9A
Motor Type: Thermally Protected
Finish: White
Dimensions: HxWxD: 3.25 x 7.5 x 7.5 in.

Exhaust Fans: Type - Exhaust Fan; CFM - Maximum - 50; Motor - Electrical Rating - 120V 60 Hz, 0.9A; Motor Type - Thermally Protected; Finish - White; Size - HxWxD - 3.25 x 7.50 x 7.50 in.; Additional Information - Duct Size: 3 in. Round, Sones: 3.0 Moderate, Collar/ Damper: Plastic, Mounting: Hanger Bars, Fan Speed: 2125 RPM, Metal Housing, Grill Dimensions: 10.00 x 9.50 in.; Manufacturer Series - Advantage AS

Additional Info: Duct Size: 3 in. Round, Sones: 3.0 Moderate, Collar/ Damper: Plastic, Mounting: Hanger Bars, Fan Speed: 2125 RPM, Metal Housing, Grill Dimensions: 10.00 x 9.50 in.