You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
SIEMENS #5SD520

Sentron Fuse Link, D (Silized) Quick Acting; 100A; 500V AC/DC; 50kA IR; Screw-Cap Mounting

SKU # 75455421479 Manufacturer Series: 5SD
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: D (Silized) Quick Acting Fuse Links
Interrupting Rating: 50kA IR
Voltage - AC: 500V AC
Voltage - DC: 500V DC
Amps: 100A
Length: 57mm
Diameter: 34.5mm
Size - Contacts: Upper 7.0 mm
Mounting: Screw-Cap (Not Included)

SIE 5SD520 SILIZED FUSE LINK100 AMP