Menu Search
Euro-IEC Fuses with Screw Cap Mounting Fuse Link, D (Diazed) Time Lag; 10A; 500V AC/DC; 40kA IR; Red; Screw-Cap Mounting

SIEMENS #5SA251

Sentron Fuse Link, D (Diazed) Time Lag; 10A; 500V AC/DC; 40kA IR; Red; Screw-Cap Mounting

SKU #75455421431
Manufacturer Series: 5SA
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: D (Diazed) Time Lag Fuse Links
Interrupting Rating: 40kA IR
Voltage - AC: 500V AC
Voltage - DC: 500V DC
Amps: 10A
Length: 49mm
Diameter: 13.2mm
Size - Contacts: Upper 6.0 mm
Color Code: Red
Mounting: Screw-Cap (Not Included)

SIE 5SA251 DIAZED FUSE LINK10AAC/DC