Menu Search
Euro-IEC Fuses with Screw Cap Mounting Fuse Link, D (Diazed); 35A; 690V AC, 600V DC; 50kA IR; Black; Screw-Cap Mounting

SIEMENS #5SD8035

Sentron Fuse Link, D (Diazed); 35A; 690V AC, 600V DC; 50kA IR; Black; Screw-Cap Mounting

SKU #75455421502
Manufacturer Series: 5SD
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: D (Diazed) Fuse Links
Interrupting Rating: 50kA IR
Voltage - AC: 690V AC
Voltage - DC: 600V DC
Amps: 35A
Length: 70mm
Diameter: 28mm
Size - Contacts: Upper 16.0 mm
Color Code: Black
Mounting: Screw-Cap (Not Included)

SIE 5SD8035 DIAZED FUSE LINK35 AMP6