Menu Search
SIEMENS #5SC221

Sentron Fuse Link, D (Diazed); 100A; 500V AC, 400V DC; 50kA IR; Red; Screw-Cap Mounting

SKU # 75455421467 Manufacturer Series: 5SC
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: D (Diazed) Fuse Links
Interrupting Rating: 50kA IR
Voltage - AC: 500V AC
Voltage - DC: 400VDC
Amps: 100A
Length: 57mm
Diameter: 34.5mm
Size - Contacts: Upper 7.0 mm
Color Code: Red
Mounting: Screw-Cap (Not Included)

SIE 5SC221 DIAZED FUSE LINK100AAC/D