Menu Search

SIEMENS #5SE2280

Fuse Link, 80A, 500VAC, 250VDC, 50kA IR, 25.6 mm Dia x 48.0 mm L, Blue

SKU: 75455434403
Manufacturer Series: D03
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: DO (Neozed) Fuse Links
Interrupting Rating: 50kA IR
Voltage - AC: 500V AC
Amps: 80A
Length: 48mm
Diameter: 25.6mm
Color Code: Blue
Description
Euro-IEC Fuse, Screw-Cap Mounting: Type - DO (Neozed) Fuse Links; Interrupting Rating - 50kA IR; Voltage - AC - 500VAC; Amps - 80; Size - Length - 48.0 mm; Size - Diameter - 25.6 mm; Color Code - Blue; Manufacturer Series - D03