Fuse Link, 35A, 500VAC, 50kA IR, 28.0 mm Dia x 49.0 mm L, Black, Screw-Cap Mount

SKU: 75455421458
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: D (Diazed) Quick Acting Fuse Links
Interrupting Rating: 50kA IR
Voltage - AC: 500V AC
Amps: 35A
Length: 49mm
Diameter: 28mm
Size - Contacts: Upper 16.0 mm
Color Code: Black
Mounting: Screw-Cap
Manufacturer Series: DIII
Euro-IEC Fuse, Screw-Cap Mounting: Type - D (Diazed) Quick Acting Fuse Links; Interrupting Rating - 50kA IR; Voltage - AC - 500VAC; Amps - 35; Size - Length - 49.0 mm; Size - Diameter - 28.0 mm; Size - Contacts - Upper 16.0 mm; Color Code - Black; Mounting - Screw-Cap; Additional Information - Cap Thread: E33; Manufacturer Series - DIII
Additional Info: Cap Thread: E33