Menu Search
Euro-IEC Fuses with Screw Cap Mounting Fuse Link, 2A, 500VAC, 500VDC, 50kA IR, 22.5 mm Dia x 49.0 mm L, Pink, Screw-Cap Mount
SIEMENS #5SB111

Fuse Link, 2A, 500VAC, 500VDC, 50kA IR, 22.5 mm Dia x 49.0 mm L, Pink, Screw-Cap Mount

SKU # 75455421437 Manufacturer Series: DII
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: D (Diazed) Quick Acting Fuse Links
Interrupting Rating: 50kA IR
Voltage - AC: 500V AC
Amps: 2A
Length: 49mm
Diameter: 22.5mm
Size - Contacts: Upper 6.0 mm
Color Code: Pink
Mounting: Screw-Cap

Additional Info: Cap Thread: E27