Menu Search
Euro-IEC Fuses with Screw Cap Mounting Fuse Link, 25A, 500VAC, 500VDC, 50kA IR, 22.5 mm Dia x 49.0 mm L, Yellow, Screw-Cap Mount

SIEMENS #5SB281

Fuse Link, 25A, 500VAC, 500VDC, 50kA IR, 22.5 mm Dia x 49.0 mm L, Yellow, Screw-Cap Mount

SKU #75455421452
Manufacturer Series: DII
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: D (Diazed) Fuse Links
Interrupting Rating: 50kA IR
Voltage - AC: 500V AC
Amps: 25A
Length: 49mm
Diameter: 22.5mm
Size - Contacts: Upper 14.0 mm
Color Code: Yellow
Mounting: Screw-Cap

Additional Info: Cap Thread: E27