SIEMENS #5SA281

Fuse Link, 25A, 500VAC, 500VDC, 40kA IR, 13.2 mm Dia x 49.0 mm L, Yellow, Screw-Cap Mount

SKU: 75455421436
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: D (Diazed) Fuse Links
Interrupting Rating: 40kA IR
Voltage - AC: 500V AC
Amps: 25A
Length: 49mm
Diameter: 13.2mm
Size - Contacts: Upper 14.0 mm
Color Code: Yellow
Mounting: Screw-Cap
Manufacturer Series: DII
Description
Euro-IEC Fuse, Screw-Cap Mounting: Type - D (Diazed) Fuse Links; Interrupting Rating - 40kA IR; Voltage - AC - 500VAC; Amps - 25; Size - Length - 49.0 mm; Size - Diameter - 13.2 mm; Size - Contacts - Upper 14.0 mm; Color Code - Yellow; Mounting - Screw-Cap; Additional Information - Cap Thread: E16; Manufacturer Series - DII
Additional Info: Cap Thread: E16