Menu Search

SIEMENS #5SE2310

Fuse Link, 10A, 400VAC, 250VDC, 50kA IR, 11.0 mm Dia x 40.0 mm L, Red

SKU: 75455434401
Manufacturer Series: D01
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: DO (Neozed) Fuse Links
Interrupting Rating: 50kA IR
Voltage - AC: 400V AC
Amps: 10A
Length: 40mm
Diameter: 11mm
Color Code: Red
Description
Euro-IEC Fuse, Screw-Cap Mounting: Type - DO (Neozed) Fuse Links; Interrupting Rating - 50kA IR; Voltage - AC - 400VAC; Amps - 10; Size - Length - 40.0 mm; Size - Diameter - 11.0 mm; Color Code - Red; Manufacturer Series - D01