Menu Search
Euro-IEC Fuses with Screw Cap Mounting Low Voltage Fuse Link, 6A, 500VAC, 100kA IR, 21.5 mm Dia x 50.0 mm L, Green, Screw-Cap Mounting

EATON BUSSMANN SERIES #6D27

Low Voltage Fuse Link, 6A, 500VAC, 100kA IR, 21.5 mm Dia x 50.0 mm L, Green, Screw-Cap Mounting

SKU #05171283707
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 25
Type: D (Diazed) Fuse Links
Interrupting Rating: 100kA IR
Voltage - AC: 500V AC
Amps: 6A
Length: 50mm
Diameter: 21.5mm
Size - Contacts: Upper 6.0 mm
Color Code: Green
Mounting: Screw-Cap (Not Included)