Menu Search
Euro-IEC Fuses with Screw Cap Mounting Low Voltage Fuse Link, 20A, 500VAC, 50kA IR, 21.5 mm Dia x 50.0 mm L, Blue, Screw-Cap Mounting
EATON BUSSMANN SERIES #20D27Q

Low Voltage Fuse Link, 20A, 500VAC, 50kA IR, 21.5 mm Dia x 50.0 mm L, Blue, Screw-Cap Mounting

SKU # 05171283234 Manufacturer Series: DII
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: D (Diazed) Quick Acting Fuse Links
Interrupting Rating: 50kA IR
Voltage - AC: 500V AC
Amps: 20A
Length: 50mm
Diameter: 21.5mm
Size - Contacts: Upper 12.0 mm
Color Code: Blue
Mounting: Screw-Cap (Not Included)

Additional Info: Fuse Base: E 27