EATON BUSSMANN SERIES #20NZ02

Low Voltage Fuse Link, 20A, 440VAC, 250VDC, 100kA IR, 15.0 mm Dia x 36 mm L, Blue

SKU: 05171283248
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: DO (Neozed) Fuse Links
Interrupting Rating: 100kA IR
Voltage - AC: 400V AC
Voltage - DC: 250V DC
Amps: 20A
Length: 36mm
Diameter: 15mm
Color Code: Blue
Mounting: Screw-Cap (Not Included)
Description
Euro-IEC Fuses with Screw Cap Mounting: Type - DO (Neozed) Fuse Links; Interrupting Rating - 100kA IR; Voltage - AC - 440VAC; Voltage - DC - 250VDC; Amps - 20; Size - Length - 36.0 mm; Size - Diameter - 15.0 mm; Color Code - Blue; Mounting - Screw-Cap (not included)