Menu Search
Euro-IEC Fuses with Screw Cap Mounting Fuse Link, 25A, 500VAC, 50kA IR, 14.0 mm Dia x 50.0 mm L, Yellow, Screw-Cap Mounting
EATON BUSSMANN SERIES #25D27Q

Fuse Link, 25A, 500VAC, 50kA IR, 14.0 mm Dia x 50.0 mm L, Yellow, Screw-Cap Mounting

SKU # 05171283316 Manufacturer Series: DII
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: D (Diazed) Quick Acting Fuse Links
Interrupting Rating: 50kA IR
Voltage - AC: 500V AC
Amps: 25A
Length: 50mm
Diameter: 21.5mm
Size - Contacts: Upper 14.0 mm
Color Code: Yellow
Mounting: Screw-Cap (Not Included)

Additional Info: Fuse Base: E 27