EATON BUSSMANN SERIES #C22M80

Fuse Link, 80A, 690VAC, 80kA IR, Class aM, Cylindrical

SKU: 05171275482
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Euro-IEC Fuse
Class: aM
Rated Current: 80A
Rated Voltage AC: 690VAC
Interrupting Rating: 80kA IR
Shape-Style: Cylindrical
Application: Short Circuit Motor Protection
Mounting: Ferrule
Diameter: 22.2mm
Length: 58mm OAL
Indicators: Without Indicator
Description
Euro-IEC Fuses with Clip Mounting: Type - Euro-IEC Fuse; Class - aM; Rated Current - 80A; Rated Voltage AC - 690VAC; Interrupting Rating - 80kA IR; Shape-Style - Cylindrical; Application - Short Circuit Motor Protection; Mounting - Ferrule; Diameter - 22.2 mm; Length - 58 mm OAL; Indicators - Without Indicator